Beli harga mcb 10a schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  2. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  3. Schneider Electric ACTI9 Powertag
    Mulai

    Rp1.599.900

    Schneider Electric ACTI9 Powertag
    atribut:
    • Electric Current (A): 63
  4. Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    Mulai

    Rp149.900

    Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
  5. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  6. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  7. SIEMENS Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp69.900

    SIEMENS Miniature Circuit Breaker 1P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 1-Poles
  8. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
Daftar Harga harga mcb 10a schneider Terbaru October 2026
Schneider Electric TeSys Deca Contacts set LA5-D SeriesRp1.899.900
Uticon MCB Panel BoxRp67.900
Schneider Electric ACTI9 PowertagRp1.599.900
Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit)Rp51.900
Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)Rp149.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Legrand Miniatur Circuit Breaker - DX3 10000A (MCB/Pemutus Sirkuit)Rp239.900
Legrand RX3 MCB 3P 4500ARp1.499.900
Broco Miniature Circuit Breaker 3P (MCB)Rp149.900
SIEMENS Miniature Circuit Breaker 1P (MCB)Rp69.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)